£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
With a medium finish, this general purpose wood saw is the ideal product for woodcutting. Possesses a 22" hardened and tempered carbon steel blade with 8 PPI teeth. The firm blade minimises slippage when working and the high impact polystyrene handle is ergonomic and durable.
Features and Benefits
• Delivers a speedy cut with a clean and swift cutting action
• The rigid blade acts to minimise whip and vibration when working for a more accurate finish
• Ideal for all knd of wood including timber, hardwood, chipboard, and MDF
• Ergonomic soft grip handle bolsters user comfort and also boasts a 45/90° angle guide
Typical Applications
• Woodworking
• General Purpose Cutting
• Construction
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Bi-Metal |
Brand | Spear & Jackson |
Compatible Materials | Chipboard Hardwood |
EAN | 5012095047858 |
ECLASS Code | 21042201 |
Insulated | No |
MFR Part No. | B9822 |
Type | Hand Saw |
UNSPSC Code | 27111508 |