£21.79
Ex VAT
£26.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Durable die cast aluminium body both lightweight and strong.
Thumb grip for accuracy.
5" cutting capacity.
Supplied with bi-metal blade (24 TPI).
150kg tension.
90° blade location and 45° flush cut.
Bi-material soft grip for comfort.
Adjustable thumb dial tension mechanism inside handle.
Spring loaded tension device gives 150kg blade tension for ease of use.
Blade length: 300mm.
Length: 430mm.
Number of teeth/inch: 24.
Maximum cutting capacity: 127mm.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Stanley |
EAN | 3253561205316 |
ECLASS Code | 21042201 |
Insulated | No |
Saw Tooth Size | 24TPI |
Type | Hacksaw |
UNSPSC Code | 27111508 |