£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Featuring a quick release mechanism for fast and easy blade change, this hacksaw combines a robust design with a moulded handle. It comes supplied with a 150mm (6") general purpose blade.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Yamoto |
Compatible Materials | Plastic |
EAN | 5036140243439 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Plastic |
Handle Shape | D-shape |
Includes | Quick-release Lever |
Insulated | No |
Overall Length | 220mm |
Positions | N/A° |
Saw Tooth Size | N/ATPI |
Tension Adjustment Style | Automatic |
Throat Depth | 80mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |