£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Manufactured from hardened and ground steel with glazed and polished blade, tensioned and fully sprung. Highly polished brass back and handle. Supplied in wallet with tooth guard. 15 points per inch.
Attribute | Value |
---|---|
Blade Length | 250mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140017818 |
ECLASS Code | 21042201 |
Handle Material | Rosewood |
Insulated | No |
Saw Tooth Size | 15TPI |
Type | Tenon Saw |
UNSPSC Code | 27111508 |