£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Burnished finish.
Length: 157mm.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511254066 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 84E.1.5X75 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Type | Hex |
UNSPSC Code | 27111710 |