£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
This T Handle hex key is ideal for applying optimum torque when driving hex head fasteners. Finished with a ProGuard™ finish to bolster tool life.
Features and Benefits
• Ergonomic T shaped handle allows you to deliver more torque
• ProGuard™ finish protects the tool from corrosion as well as more general wear and tear
Typical Applications
• Bicycle Repair and Maintenance
• General Furniture Assembly
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311525672 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 15256 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |