£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Reach awkwardly placed screws with the Superlong Hex Driver from Wiha®. Made with chrome-vanadium steel and hardened with nickel-plating, this durable tool makes frustrating jobs that bit easier.
Features and Benefits
• Chrome vanadium steel blade is highly robust
• Nickel plating prevents corrosion of the product
• Comfortable grip T -handle allows more torque to be applied
• Extra long to reach awkward areas
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Wiha |
EAN | 4010995009151 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 00915 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 4mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |