£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This versatile allen key is made from high quality steel. It has a T-Bar handle with a comfort grip handle and a 5mm hex tip. The key has excellent resistance to corrosion and durable steel for a long service life.
Features and Benefits
• ProGuard finish ensures increased resistance to corrosion and solvents
• Made from ProTanium steel which has high durability
• Comfort grip handle for precision use
Typical Applications
• Driving screws and bolts with hexagonal sockets
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311526426 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 15264 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (mm) | 5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |