SKU:
BON6027540K
MPN:
BON10633
£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Elevate your work efficiency with the comprehensive Bondhus 8 Piece Imperial Screwdriver Hex Key Set, designed to streamline your work and provide exceptional results.
Features and Benefits
• These ballpoint wrenches are engineered to spin faster, allowing for quick and efficient access to tight and concealed spaces
• With an angle entry of up to 25°, these hex key screwdrivers allow you to easily reach partially obstructed screws
• Up to 5 times faster spinning and screw removal, enhancing productivity
• The precision end on the short arm provides torque and leverage to effortlessly remove stubborn screws, while the ball end on the long arm aids blind entry and rapid turning
• Crafted from Protanium® High Torque Steel, Bondhus keys offer superior strength, making them ideal for tackling stuck or rusted screws that require extra force
• The black ProGuard™ finish features a specialized surface that effectively prevents moisture from entering, ensuring the longevity of each tool
Notes
• Set includes - 1x 7/64, 1x 1/8, 1x 9/64, 1x 5/32, 1x 3/16, 1x 7/32, 1x 1/4 , and 1x 5/16
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311063310 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | BSX8 |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Protanium |
Tip Size (inch) | 1/4 1/8 3/16 5/16 5/32 7/32 7/64 9/64in. |
Tip Type | Ballend |
UNSPSC Code | 27111710 |