£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
This 8 piece metric hex and hex ball driver set features cushion grip T-handles that are ergonomically shaped for comfortable use, with reduced hand fatigue during extended use. Developed with Bondhus' special brand of steel, the tool lasts much longer than other tools and helps to prevent corrosion.
Features and Benefits
• Durable steel alloy construction
• Easy to use, ergonomic handle design
• Smooth, non-porous handle coating
• Dry finish for protection against corrosion
Typical Applications
• Domestic
• Industrial
• Workshop
• On site
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311318762 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 8-PCE |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Alloy Steel |
Tip Size (mm) | 10 2 2.5 3 4 5 6 8mm |
Tip Type | Ballend |
UNSPSC Code | 27111710 |