£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Supplied on a robust plastic clip, this 9 piece, foldable hex key set is ideal for pocket size use. The foldable design keeps all sizes together and readily available. Each key conveniently folds up to a handy pocket size with penknife type storage. The wrench size is also stamped on clip for easy identification of the correct size tool.
Features and Benefits
• Has 9 various imperial sizes all in one place for convenience
• Pocket sized design makes it ideal for keeping on your person
• Foldable nature makes the product a great space saver
• Keys are manufactured from chrome vanadium steel with a black oxide finish for durability and corrosion resistance
Typical Applications
• Bicycle Maintenance and Repair
• Furniture Assembly
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140017443 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 1/4 5/64in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |