£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
This 9 piece set contains metric sized, zinc-plated chrome steel Hex key wrenches with long spherical heads. Supplied in an elastomer wallet for easy identification and storage of your set.
Features and Benefits
• Keys lock in place in the wallet for easy transportation and to prevent loss
• Elastomer storage wallet with full access offers easy identification and removal of keys
• Zinc plated for additional resistance to corrosion
• Chrome vanadium alloy steel construction is strong and durable
Typical Applications
• Furniture Assembly
• Bicycle Repair
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Alloy |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |