Bondhus

Ball Driver Hexagon Key L-Wrench Sets

5 Variations

With each key possessing an individual slot in the plastic holder, these imperial, metric and mixed hexagon key sets are a must have item for a complete toolbox. Held together by a plastic clip with a twist and lock action to secure the keys into their slots, each L-wrench hex key is manufactured from high quality steel and finished with a ProGuard™ coating for protection against corrosion. Complete with a 25° angle ball driver at one end.

Features and Benefits
• Possesses a ProGuard­™ finish to bolster resistance to corrosion
• Ball end allows for work even in hard to reach areas
• Manufactured from Protanium and Steel making it a durable, hard wearing product
• Supplied in a plastic storage clipe to ensure your hex keys stay together in one place
• Available in a variety of Metric, Imperial and Mixed sizes to ensure you find the product that best suits your needs

Contents
• 10999 (BLX9) - Metric 9 Piece Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm
• 10945 (BLX7) - Imperial 7 Piece Set Contents: 5/64", 1/32", 7/64", 1/8", 9/64", 5/32" and 3/16"
• 10936 (BLX12) - Imperial 12 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" and 5/16"
• 10937 (BLX13) - Imperial 13 Piece Set Contents: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" and 3/8"
• BLX22 - 10937 + 10999: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm

Typical Applications
• Ideal for use when tightening or loosening hex head sockets and nuts. These are commonly found in machinery as well as flat pack furniture and bicycles
• Suited for professional and domestic use