£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from heat-treated alloy steel, this range of ball-end hexagon key wrenches is ideal for professional and domestic use. Allowing work up to 25° off the screw axis, each driver is completed with a ProGuard™ finish to bolster protection against corrosion. Available in an array of metric sizes.
Features and Benefits
• Manufactured from heat-treated steel alloy for maximum durability
• Ball end saves the user time as it quickly funnels into the screw or fastener
• Available in a range of sizes to suit your exact requirements
• 25° angle ensures user comfort, as it encourages natural hand and wrist movement
• ProGuard™ finish further protects the tool against corrosion and wear and tear
• Long and short arm allows the user to operate even in hard to reach or constricted areas
• Colour coded for ease of tool selection (red packaged products are Metric sized)
Typical Applications
• Assembly
• Repair and Maintenance
• Construction
• Domestic
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372311576476 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | BL5 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Protanium |
Tip Size (mm) | 5mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |