£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
These metric L-wrench hex keys are constructed from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and accurate AF dimensional to ensure maximum socket contact. Ball end allows up to 30° work offset. Long arm end is ball drive and short arm end plain. Finished with a black oxide for further resistance to wear and tear.
Features and Benefits
• Black oxidised finish to bolster resistance to corrosion and weathering
• Manufactured from fully hardened carbon steel making for a robust product
• Available in a variety of sizes to ensure you find the product best suited to your needs
• Dual purpose with one plain end and the other with a ball drive
Typical Applications
• Furniture Construction
• Bicycle Repairs
Standards
• Conforms to DIN 911
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145795 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 10 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (mm) | 2mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |