£6.70
Ex VAT
£8.04
Inc VAT
Product Details
Product Specification
Manufactured from fully hardened carbon steel, these quality long arm, ductile key L-wrenches/Allen keys are precision-made with accurate AF dimensions for quality you can rely on.
Features and Benefits
• Precision square cut ends for full socket contact
• Fully hardened carbon steel for durability
• Comfortable grip for improved torque
Typical Applications
• Installation and removal of fasteners
Standards
• DIN ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145269 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 50 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 2.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |