£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Hex L-Key Sets Metric - Short Length
Alloy steel with black finish.
Short Length
REK10507: 7 Short metric keys 1.5mm - 6mm
REK10509: 9 Short metric keys 1.5mm - 10mm
REK10515: 15 Short metric keys 0.7mm - 17mm
REK10607: 7 Long metric keys 1.5mm - 6mm
REK10609: 9 Long metric keys 1.5mm - 10mm
REK10611: 11 Long metric keys 0.9mm - 10mm
REK10614: 14 Long metric keys 0.9mm - 17mm
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516105097 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | REK10509 |
Number of Pieces | 9 |
Pack Type | Set |
Tip Size (mm) | 1.5 2 2.5 3 4 5 6mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |