£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These L-shaped strong hex key set comes in 9 different sizes. This colour coded hex key set makes it quick and easy to identify the sizes based on each colour of the hex keys.
Features and Benefits
• Easily identify the size you need based on the colour of each hex key
• Made from strong and durable S2 steel with a chrome finish and powder coated colours
• Supplied in an easily accessible plastic holder
Application
• Ideal for use by a wide variety of trades including the film industry.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078690 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Series | COLOURGUARD |
Tip Material | Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Ballend |
UNSPSC Code | 27111710 |