£14.22
Ex VAT
£17.06
Inc VAT
Product Details
Product Specification
This pin spanner is of quality design, manufactured from chrome vanadium steel with a black oxidised finish. It is 45/50mm in size.
Features and Benefits
• Quality, chrome vanadium steel build
• Easy to use
• Consistent results
Typical Applications
• Specifically designed for use with slotted retaining rings
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21040105 |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 3321B-1016 |
Number of Pieces | 1 |
Single or Double End | Single End |
Spanner Size | 50mm |
Type | Pin Spanner |
UNSPSC Code | 27111726 |