£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This spray gun is easy to control and has a locking trigger, comfort grip and snap action fitting. The variable brass nozzle allows you to change the flow and characteristics of the water intensity from jet to fan.
Features and Benefits
• Locking trigger allows you to easily control the amount of liquid you dispense
• Comfort grip handle that is moulded for superb control and comfort when using
• Snap action fitting ensures a positive lock between the spray gun attachment and your desired water supply
• Variable brass nozzle from jet to fan to suit your needs
Typical Applications
• Cleaning
• Gardening
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green Grey |
EAN | 5036140022478 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | N/A |
MFR Part No. | SGH001 |
Product Type | Brass Spray Gun |
Thread Size | N/A |
UNSPSC Code | 40142008 |