£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
This male snap action tap connector has a flexible coupler on the other end which fits most taps and is then tightened onto the tap by twisting the butterfly screw. Manufactured from durable plastic.
Features and Benefits
• Manufactured from plastic for durability and resistance to weathering
• Male snap action tap connector provides a positive lock
• Tightened onto the tap by the butterfly screw for simple connection and disconnection
• Flexible coupler fits most taps, making the product suited for universal use
Typical Applications
• Contracting
• Domestic
• Gardening
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Black/Silver |
EAN | 5036140023093 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | Flexible Coupler which fits most taps and Tightened by twisting the butterfly screw |
Product Type | Tap Connector |
Thread Size | N/A |
UNSPSC Code | 40142008 |