£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Supplied in a classic green colour, this multi-purpose three layer braided garden hose is suited for general and professional use. With a bore size of 13mm (1/2"), the product can be used with any compatible accessories. Possesses a length of 50 metres.
Features and Benefits
• Classic green colour suits any environment
• Reinforced for additional strength and durability
• Suited for any 13mm (1/2in.) hose fittings for versatility
Typical Applications
• Domestic
• Agriculture
• Gardening
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green |
EAN | 5036140022560 |
ECLASS Code | 22540101 |
Hose Diameter | 13mm |
Hose Length | 50m |
Individual or Set | Individual |
Special Features | Reinforced |
UNSPSC Code | 40142008 |