£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Product Documents
The 3/8in. drive, five-piece impact extension bar set allows access to tight spaces and difficult access areas with air tools. Crafted from durable materials, they withstand high impact and torque, ensuring reliable performance in demanding applications.
Features and Benefits
• Chrome molybdenum construction ensures durability and longevity
• Presented in an EVA foam tray for convenient storage and reduced packaging waste
• Features a black phosphate finish for protection against corrosion and marking
Contents
• 1x 50mm socket
• 1x 75mm socket
• 1x 150mm socket
• 1x 250mm socket
• 1x 375mm socket
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Laser Tools |
Drive Size | 3/8" |
EAN | 5018341073725 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
MFR Part No. | 7372 |
UNSPSC Code | 27111704 |