£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel to ensure durability
• Black oxidised finish for a level of corrosion resistance
• Laser etched markings for easy tool identification
• Transfers torque from the impact wrench to help loosen stubborn fastenings
Typical Applications
• Impact wrenches
• On-site
• Workshop
Attribute | Value |
---|---|
Accessory Type | Reducer Adapter |
Brand | Kennedy |
Drive Size | 1/4 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 32mm |
Size System | Imperial |
UNSPSC Code | 27111704 |