£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This 3 Piece Set contains three varying sized wheel nut impact sockets. Manufactured from chrome molybdenum steel and finished with a black oxide, each product is colour coded and laser etched with the product size for easy selection of the correct size piece for your exact use. Supplied in an impact resistant plastic case.
Features and Benefits
• Colour coded for easy identification of the correct sized piece
• Manufactured from chrome molybdenum steel for maximum durability
• Black oxide coating protects the product from corrosion
• Laser etched with the size on the component for instant selection of the right socket
• Supplied in a robust plastic case to keep your components secure and organised
Contents
• 17, 19, 21mm
Typical Applications
• Automotive
• Engineering
• Industrial
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140468184 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 3 |
Number of Points | 6 |
Overall Length | 85mm |
Set Type | Wheel Nut Impact Socket Set |
Size System | Metric |
Socket Size | 17 mm 19 mm 21 mm |
UNSPSC Code | 27111703 |