£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Hub Nut Impact Socket Set - 7 Piece
These extra deep sockets are six point single hexagon with a black oxidised finish and conform to DIN 3129, Inch SAE and USA Federal Standard GGG-W-660A.
Impact resistant storage case.
Socket sizes: 29, 30, 32, 34, 35, 36 and 38mm.
Attribute | Value |
---|---|
Also Includes | Impact Resistant Carry Case |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140142343 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | SSH07M |
Number of Pieces | 7 |
Number of Points | 6 |
Set Type | Wheel Nut Impact Socket Set |
Size System | Metric |
Socket Size | 29 mm 30 mm 32 mm 34 mm 35 mm 36 mm 38 mm |
UNSPSC Code | 27111703 |