£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
7 piece hex driver impact socket set, manufactured from high quality chrome molybdenum steel.
Features and Benefits
• Black oxidised finish with permanent laser etched markings for identification
• Supplied in a storage case which is tough and resists impact
Contents
• 4mm impact socket
• 5mm impact socket
• 6mm impact socket
• 7mm impact socket
• 8mm impact socket
• 10mm impact socket
• 12mm impact socket
Notes
• For use with impact drivers and impact wrenches
• Can be used with retainer rings and pins
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140468856 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Number of Pieces | 7 |
Overall Length | 50mm |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 10 mm 12 mm 5 mm 6 mm 7 mm 8 mm |
UNSPSC Code | 27111703 |