SKU:
STN5721078X
MPN:
5-62-573
£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
5-62-573
100% individually tested to 1,000V. Soft grip handle perfect combination of great grip plus reduces fatigue. Smooth domed end for fast spinning action speed and comfort. Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage.
Set of 10.
Attribute | Value |
---|---|
Blade Length | 125 150 50 64 75mm |
Brand | Stanley |
EAN | 3253565625738 |
ECLASS Code | 21040401 |
MFR Part No. | 5-62-573 |
Number of Pieces | 10 |
Series | FatMax® |
Tip Size | 2.0mm 3.0mm 3.5mm 5.5mm No.0 No.2 |
Tip Type | Flared Phillips Pozi |
UNSPSC Code | 27111728 |