Facom

187.16VE INSULATED COMBINATION PLIERS 1000V

SKU:

FAC5583187G

MPN:

187.16VE

£28.36

Ex VAT

£34.03

Inc VAT

OUT OF STOCK

    Product Details

    187.16VE
    Cutting edges designed to cut all types of wire e.g. piano wire, soft wire and modern materials etc. Long lever arm, offset pivot for minimum cutting effort. High durability chrome molybdenum vanadium steel, very hard cutting edges 61/63HRc. VDE tested. To ISO 5746, NF ISO 5746.
    Overall length: 165mm.
    Weight 195g.


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148516418364

    ECLASS Code

    21040300

    MFR Part No.

    187.16VE

    Overall Length

    165mm

    UNSPSC Code

    27112100