£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
69233
Expert quality, tested to 10kV, suitable for working on live circuits of 1kV AC and 1.5kV DC. Chrome vanadium steel blades hardened, tempered and chemically blacked. Fully insulated ergonomic soft grip handle with deep set blade sheath for total safety. PZ type products are compatible with *Pozidriv®/Supadriv® fixing systems.
Contents:
2 plain slot size: 2.5 x 75 and 5.5 x 125mm.
2 PZ type: No.1 and No.2.
Attribute | Value |
---|---|
Blade Length | 100 125 75 80mm |
Brand | Draper |
EAN | 5010559692330 |
ECLASS Code | 21040401 |
MFR Part No. | 69233 |
Number of Pieces | 4 |
Tip Size | 2.5mm 5.5mm No.2 |
Tip Type | Pozi Slotted |
UNSPSC Code | 27111728 |