£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Manufactured from carbon steel, these Non-Sterile Surgical Blades No.27 are supplied in a box of 100. Suited to fit handles 4, 4L, 4 Graduated and 6B, the product is supplied in a non-sterile state and must first be sterilised before performing any minor surgeries.
Features and Benefits
• Can fit number 4, 4L, 4 Graduated and 6B handles for versatility
• Box of 100 ensures that you have an ample amount for multiple applications
• Manufactured from high quality carbon steel for durability
Typical Applications
• Minor Surgical (once sterilised)
• Crafting
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Shape | Curved |
Brand | Swan |
EAN | 5033955001148 |
ECLASS Code | 21040602 |
MFR Part No. | 114 |
Pack Quantity | 100 |
Type | Surgical Scalpel Blade |
UNSPSC Code | 27111501 |