SKU:
BCH2805725D
MPN:
0601015D00
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
The easy solution for GLL 2-15 Professional.
Features:
• The clamp makes the BM3 ideal for ceiling applications.
• Height adjustment for safe and precise alignment.
• Quick and easy fixing of the line laser
• Length: 155mm.
• Height: 173mm.
Laser Level Not included.
Attribute | Value |
---|---|
Accessory Type | Ceiling Clamp Wall Mount |
Brand | Bosch |
EAN | 3165140775946 |
For Use With | GLL 2-15 |
MFR Part No. | 0 601 015 D00 |
Model No. | BM 3 |
UNSPSC Code | 27111802 |