£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
The GR240 is a 2 section aluminium constructed rod which extends to 2.4 metres. Fitted with a secure clamp to alter height and a spirit level to ensure accuracy when in use .
FEATURES:
• Levelling staff for all types of ground height measurements.
• Sturdy aluminium profile for all weathers and conditions..
• For all measurements of floor heights.
SPECIFICATION:
• Length: 2.4m.
• Sections: 2
• Units of Measure: m / cm.
• Vial.
Appropriate for: GLL 2, GLL 3-80 P, GLL 2-80 P, GLL 2-50, GRL 400 H, GRL 300 HV, GRL 300 HVG, BL 200 GC, GOL 20 G/D, GOL 26 G/D Professional.
Attribute | Value |
---|---|
Accessory Type | Laser Staff |
Brand | Bosch |
EAN | 3165140558488 |
MFR Part No. | 0 601 094 100 |
Model No. | GR 240 |
UNSPSC Code | 27111802 |