£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch RM3 is a motorised rotating mount for aligning the laser lines and for versatile mounting of the tool. Operable with Smartphone via Bluetooth® or RC 2 Professional remote control. Operates with the power source of the tool mounted - no own power source needed.
Features and Benefits:
• Compatible with the new GCL 2-50 C and GCL 2-50 CG
• Height adjustable feet
• Operates with the power source of the tool mounted.
Technical Specification:
Height: 120 mm
Thread connection: 1/4"
Clamp: Quick-release clamp
Length: 135 mm
Supplied With:
• 3x 1.5 V LR03 battery (AAA).
• 1x Bracket
• 1x Ceiling clamp
• 1x L-Boxx inlay,
• 1x RC2 remote control
Attribute | Value |
---|---|
Accessory Type | Rotating Mount |
Brand | Bosch |
EAN | 3165140868594 |
MFR Part No. | 0 601 092 800 |
Model No. | RM 3 |
UNSPSC Code | 27111802 |