£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
414D
Measure distance up to 50m single handed. Laser accuracy to 2mm. Automatically add or subtract measurements. Measure area & volume without calculation errors. 2 line display. 5 reading memory.
3,000 measurements. Includes protective pouch & belt lanyard.
Attribute | Value |
---|---|
Accuracy | ±2mm |
Battery Type | 2 x AAA |
Brand | Fluke |
EAN | 0095969613552 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | 414D |
Range | 0.01 - 50m |
Resistance Properties | Dust Protection |
UNSPSC Code | 27111800 |