£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
GLM80
Precise and easy to operate with an illuminated display. Up to 25,000 individual measurements per battery charge due to Li-Ion technology. Small and handy
Reliable aid on any construction site due to robust design.
Laser diode: 635nm, < 1mW
Measurement range: 0,05 – 80m
Laser class: 2
Measurement accuracy, typical: ± 1.5mm
Measurement time, typical: < 0.5s
Measuring time, max.: 4s
Dimensions (LxWxH): 111x51x30mm
Units of measure: m/cm/mm
Memory capacity (values): 20 + 1
Attribute | Value |
---|---|
Accuracy | ±1.5mm |
Battery Type | 1x 3.7 V Li-Ion Battery |
Brand | Bosch |
EAN | 3165140600811 |
ECLASS Code | 21160192 |
Laser Class | Class 3 |
Material | Plastic |
MFR Part No. | 601072370 |
Range | 0.05 - 80m |
Resistance Properties | Dust Protection Weather-resistant |
UNSPSC Code | 27111800 |