£1679.00
Ex VAT
£2014.80
Inc VAT
Product Details
Product Specification
The GRL 600 CHV Professional Rotary Laser is a rugged, jobsite-proof tool designed for durability and impact protection in challenging conditions. With an IP68 rating, it excels in construction, grading, and layout projects, providing a 600m range and a red beam for precise leveling. Bluetooth connectivity and the Levelling Remote app enhance control and efficiency, while the dual slope setting saves time. Conveniently stored in the L-BOXX 374, it includes accessories for versatile applications, ensuring reliable, continuous operation with the 18V battery system or alkaline batteries.
Features and Benefits
• Excel in exterior applications like cut-and-fill excavation, concrete forms, landscaping, and façade work
• Highly flexible in bad weather with a robust design, impact protection, and IP68 rating against dust and water
• Intuitive operation via the screen and access to the levelling remote app, visualizing all functions, including a dual slope setting for time savings
• Conveniently long runtime supported by both the 18V battery system and included alkaline batteries adapter
Attribute | Value |
---|---|
Accuracy | ±1.5mm |
Battery Type | D cell batteries Li-ion battery |
Brand | Bosch |
EAN | 4059952648408 |
ECLASS Code | 21160192 |
MFR Part No. | 0601061V01 |
Range | 70 - 650m |
UNSPSC Code | 27111800 |