SKU:
STX5857525L
MPN:
STHT1-77366
£190.83
Ex VAT
£229.00
Inc VAT
Product Details
Product Specification
STHT1-77366
The STANLEY® Smart Measure Pro Laser Distance Measurer is an estimation tool that connects to your mobile device to give you the capability to take measurements with the snap of a picture.
From that photo you can capture real time measurements including height, width, area, and length. Images and measurements can be shared in multiple formats through email, messages or the cloud. The Smart Measure Pro app can also assist in estimating materials for many different job applications.
With a working range of 145m/450ft with +/-3% accuracy, the Smart Measure Pro's easy locking clamp fixes to your smart phone, bluetooth connectivity with the dedicated app for IOS and Android, making it easy to snap measurements and calculate material needs efficiently.
Easily measure the square footage of workable areas while subtracting areas for doors and windows.
File export capability: PDF, JPG & DXP.
The STANLEY® Smart Measure Pro is compatiable with the following tablets and smart phones:
Smartphones:
iPhone 4s, 5, 5s, 5c, 6, 6 Plus, 6s, 6s Plus - ikeGPS preferred phone for Point to Point.
Google Nexus 5, 5X, 6, 6P.
HTC One M8*, One Mini*.
Motorola Moto G*, Moto X*.
Samsung Galaxy Note 3, Note 4, Note 5, S4, S4 Mini*, Galaxy S5, Galaxy S6.
Sony Xperia Z1.
Samsung S5 mini.
Tablets:
iPad Mini (2nd, 3rd & 4th generation) - ikeGPS preferred Table for Photo Measure.
iPad (3rd & 4th generation), iPad Air (1st & 2nd generation).
iPod Touch (5th generation - with camera).
Google Nexus 7 (2013).
Samsung Galaxy Tab S8.4, Tab 4, Tab Active, Tab A, Tab S2.
Includes USB cable.
Specifications:
Range: 6ft-492ft (1.8m-150m)
Laser Class: 1
Laser Wavelength: 895-905nm
Auto Power Switch-Off: 3 minutes (after no Bluetooth Connectivity)
Battery Type: Integral Li-ion, 3.7V 300mAh
Battery Life: AVG 5 Hrs of continuous use
Dimensions: 3.4in x 2.6in x 1.8in (86mm x 67mm x 45mm)
Weight: 100g
Storage Temperature Range: -4°F - 140°F (-20°C - 60°C)
Operating Temperature Range :14°F - 122°F (-10°C - 50°C)
Attribute | Value |
---|---|
Accuracy | ±2mm |
Battery Type | 1x 3.7 V Li-Ion Battery |
Brand | Stanley |
EAN | 3253561773662 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | STHT1-77366 |
Range | 1.8 - 137m |
Resistance Properties | Dust Protection Water Protection |
Special Features | Bluetooth |
UNSPSC Code | 27111800 |