£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Product Documents
This laser distance measure from Stanley® delivers a user-friendly operation with a two-point system that takes measurements from either the top of the unit or the base as required. A two-button operation ensures easy function selection with the cog-style button, and measurement reading with the other button. Ideal for a range of environments, it's designed to withstand impact for durability in demanding workplace settings.
Features and Benefits
• Tested to one-meter IP401M impact drop to ensure strength and durability
• Large LCD screen that's easy to read, particularly in brighter conditions for user convenience
• Power-saving mode for both the laser and screen to protect battery life
• Provides indirect height measurements using Pythagoras' calculation for user convenience
• Holds up to 3000 measurements to allow for easy review away from the worksite
Standards
• IP40
Notes
• Requires 2x AAA batteries (not supplied)
Attribute | Value |
---|---|
Accuracy | ±3mm |
Battery Type | AAA |
Brand | Stanley |
ECLASS Code | 21160192 |
MFR Part No. | STHT77100-0 |
Range | 30 -m |
Resistance Properties | Impact-resistant |
UNSPSC Code | 27111800 |