£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
STHT1-77138
30m working range. High value laser measurer with distance, area and volume calculations. Includes batteries. Estimate required materials quickly and accurately. Easy to take measurements in out of reach areas.
Accuracy: ±2mm.
Attribute | Value |
---|---|
Accuracy | ±2mm |
Battery Type | 2 x AAA |
Brand | Stanley |
EAN | 3253561771385 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | STHT1-77138 |
Range | 0.1 - 30m |
Resistance Properties | Dust Protection Water Protection |
UNSPSC Code | 27111800 |