£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Key Features:
• 25m Range. Can be extended to 80m with a receiver.
• (+/-) 0.3mm/m.
• 1/4" Tripod thread.
• DC Jack for LXT compatibility (With USB Adaptor)
Features and Benefits:
• This laser can project a vertical beam up to 160° and a horizontal up to 180°.
• Standard projection from this laser maxes out at 25m but can be extended to 80m when using a receiver. The beam will project with an accuracy of (±)0.3mm/m and a thickness of under 2mm.
• The self leveling feature kicks in within 3 seconds and can level to an accuracy of (±) 4° so you can set it up, let it do its thing, and crack on with your work as quickly as possible.
• LED light blinks if out-of-level.
• Pendulum lock.
• Pulse power for receiver
• Operating time on a 2Ah battery is 20 hours and it is 40 hours on a 4Ah battery.
• 2 Brightness modes (High and Eco), can be selected depending on work conditions.
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | 12V Lithium-ion |
Beam Colour | Red |
Brand | Makita |
EAN | 0088381851893 |
ECLASS Code | 21160504 |
Laser Class | 635 ± 5 nm, Class 2 |
Levelling Type | Self-levelling |
MFR Part No. | SK105DZ |
Model No. | SK105DZ |
Number of Lasers | 1 |
Operating Temperature Range | -60°C |
Type | Cross Line Laser |
UNSPSC Code | 27111802 |
Working Range | 25m |