SKU:
BCH2662291K
MPN:
0601015B00
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Features:
• Easy to operate and robust for line and point laser level.
• Easy fixing of line and point laser levels
• Ideal used in combination with the Universal Holder BM 1 Professional
User Benefit:
• Easy and fast fitting.
• High level of versatility due to holder and metal bracket.
• Robust and stable aluminium construction.
Specifications:
• Work height adjustment: 140 - 350 cm
• Weight. approx.: 2.5 kg
• Sections: 3
Attribute | Value |
---|---|
Accessory Type | Telescopic Pole |
Brand | Bosch |
EAN | 3165140488563 |
ECLASS Code | 21160504 |
MFR Part No. | 0 60 101 5B00 |
Model No. | BT350 |
UNSPSC Code | 27111802 |