£789.00
Ex VAT
£946.80
Inc VAT
Product Details
Product Specification
DCE074D1R-GB 18V XR Self Leveling Red Rotary Laser Level Kit
With automatic self levelling mode on tilts up to +10º using manual single slope mode, automatic rotary scan mode and detection pulse mode. Manual RPM which allows the laser to be adjusted according to preferred speed. The laser has a working range of 45m and detector range of 457m. The onboard panel has been designed to be user friendly. The kit includes a T-Stak box, 18V 2Ah XR battery pack, charger, target, laser detection glasses, detector, mounting bracket.
Attribute | Value |
---|---|
Accuracy | ± 3.00mm/m |
Battery Type | XR Li-Ion |
Beam Colour | Red |
Brand | DeWalt |
EAN | 5054905012540 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Levelling Type | Self-levelling |
MFR Part No. | DCE074D1R-GB |
Model No. | DCE074D1R |
Number of Lasers | 2 |
Type | Rotational Laser Level Kit |
UNSPSC Code | 27111802 |
Working Range | 45m |