SKU:
DEW2720711F
MPN:
DW088CG-XJ
£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
The DW088CG Cross Line Laser is an green beam laser that has a great range and projects bright crossing horizontal and vertical lines for various leveling and layout applications.
Features:
• Green Beam is 4x brighter than Red Beam.
•Projected lines: horizontal, vertical and cross line
• Indoor Visibility Range.
• Pulse mode allows use with DE0892G detector to increase the range to 50m.
• Self-levelling up to 4 degrees with automatic out of level indications with accuracy +/-3mm per 10m.
• Rear mounted magnets on pivoting base for flush attachment to metal studs + magnetic fixing angle.
• Overmoulded housing (IP 54) and thick glass protects the Laser.
•1/4" thread for tripod mounting.
•Two button operation and battery state indicator for ease of use.
•Included: 3 x AA batteries for 16 hours runtime.
Attribute | Value |
---|---|
Accuracy | ± 3.00mm/m |
Battery Type | 3 X AA |
Beam Colour | Green |
Brand | DeWalt |
EAN | 5035048669600 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | DW088CG-XJ |
Model No. | DW088CG |
Number of Lasers | 2 |
Overall Height | 113mm |
Overall Length | 112mm |
Overall Width | 61mm |
Type | Cross Line Laser Kit |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.55kg |
Working Range | 50m |