SKU:
DEW2720880K
MPN:
DW088K-XJ
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
The DeWALT® DW088K laser level is self-levelling on a surface with up to a 4 degree angle. It features an automatic out of level indicator to allow level lines to be marked in seconds.
Features and Benefits
• Self-levelling cross line laser is accurate to ±0.3 mm/m in levelling applications
• 2 button operation and low battery indication for ease of use
• Built in magnetic pivot bracket mounts easily on metal surfaces
• Over moulded housing and thick glass protects the tool and helps maintain calibration under job site conditions
• 3 x AA batteries provide 40 plus hours runtime
• Kit box protects unit and helps maintain calibration when stored in gang box
• Works with DE0892 detector up to the distance of 50 metres
Contents
• 3 x AA size alkaline batteries
• Wall mount bracket
• Heavy duty carrying case
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | AA (3) |
Beam Colour | Red |
Brand | DeWalt |
EAN | 5035048338575 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | DW088K-XJ |
Model No. | DW088K |
Number of Lasers | 2 |
Overall Height | 113mm |
Overall Length | 112mm |
Overall Width | 61mm |
Type | Cross Line Laser |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.46kg |
Working Range | 15m |