SKU:
BCH2669087P
MPN:
0601063S00
£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
• One horizontal and 2 vertical 360° lines enable many new applications for simultaneous marking, alignment and levelling indoors.
• Self-levelling (4° in 4sec), precise (± 0.2 mm/m) and range of up to 120 m with receiver.
• 5/8" and 1/4" threads for working with any type of tripod & clicks easily onto rails thanks to two magnetic stops.
• User can operate the mode switch to select between only a horizontal or vertical laser line or with both laser lines together.
• High visibility of the laser lines with a working range of 30m without receiver.
• Working range of 120m with the LR6 Professional receiver (sold separately).
• Pendulum lock ensures safe transport.
• Easy to operate using intuitive user interface.
Attribute | Value |
---|---|
Accuracy | ± 0.30mm/m |
Battery Type | 4 x 1.5 V LR6 (AA) |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140888356 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP54 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 0601063S00 |
Model No. | GLL 3-80 |
Number of Lasers | 3 |
Operating Temperature Range | -10 to 50°C |
Type | Multi-Line Laser Level |
UNSPSC Code | 27111802 |
Weight Including Batteries | 0.82kg |
Working Range | 30m |