SKU:
BCH2662290R
MPN:
06159940JY
£809.00
Ex VAT
£970.80
Inc VAT
Product Details
Product Specification
Features:
• Long range of up to 400m
• Robust housing and IP56 dust and splash protection.
• Easy handling: one-button operation and self-explanatory display.
• Self-levelling of 8% (± 5°) in the horizontal mode.
• Automatic shock warning function prevents levelling errors in the event of vibrations or shocks.
Attribute | Value |
---|---|
Accuracy | ± 0.08mm/m |
Battery Type | 2 x 1.5 V LR20 (D) Rechargeable Batteries (NiMH) |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140923514 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP56 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 06159940JY |
Model No. | GRL 400 H LR 1 |
Number of Lasers | 1 |
Operating Temperature Range | -10 to 50°C |
Overall Height | 183mm |
Overall Width | 188mm |
Type | Rotational Laser Level Kit |
UNSPSC Code | 27111802 |
Weight Including Batteries | 2kg |
Working Range | 400m |