SKU:
BCH2662290S
MPN:
0601061800
£709.00
Ex VAT
£850.80
Inc VAT
Product Details
Product Specification
Product Documents
• Easy handling: one-button operation and self-explanatory display.
• Self-levelling of 8% (± 5°) in the horizontal mode. (Levelling time 15s)
• Automatic shock warning function prevents levelling errors in the event of vibrations or shocks.
• Rotation Speed: 600 rpm.
• Operating Time Max: Rechargeable Batteries (NiMH) 30hr.
• Tripod Thread: 5/8" x 11
Attribute | Value |
---|---|
Accuracy | ± 0.08mm/m |
Beam Colour | Red |
Brand | Bosch |
EAN | 3165140583169 |
ECLASS Code | 21160504 |
Ingress Protection Rating (IP Rating) | IP56 |
Laser Class | 2 |
Levelling Type | Self-levelling |
MFR Part No. | 601061800 |
Model No. | GRL 400H LR 1 |
Number of Lasers | 1 |
Operating Temperature Range | -60°C |
Overall Height | 30mm |
Overall Length | 145mm |
Overall Width | 75mm |
Type | Rotational Laser Level Kit |
UNSPSC Code | 27111802 |
Working Range | 400m |