£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Individual Punches
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 |
Character Height | 12.5mm |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
Overall Length | 90mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |