£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
With wide opening jaws and a fast release action, this range of IRWIN® VISE-GRIP® locking pliers possess a one-handed, triggerless release which makes them twice as easy to operate and open than a traditional design clamp. Finished with an anti-pinch, non-slip ProTouch™ grip and available in 3 sizes.
Features and Benefits
• Triggerless release making them easier to open than previous models and standard C-clamps
• Wide opening jaws that won't fall out even when at capacity
• Available in 3 sizes to allow you to select the product that best suits your needs
• Anti-pinch, non-slip ProTouch™ grip for comfort, control and precision when wielding
Typical Applications
• Woodworking
• Material Clamping
• Welding
Attribute | Value |
---|---|
Brand | Irwin Vise-Grip |
EAN | 0038548000213 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | 18R |
Opening Capacity | 450mm |
Overall Length | 455mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |